Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expand. Stem Kit, Range 1-1/4" to 1-1/2"

  • Mfr # 442R61

  • Zoro # G5652503


product price: $6.95
/ea

Key Features

For Stem Dia.
1/2 in
For Stem Length
2 1/2 in
For Use With
Threaded Expanding Stem Swivel Casters
Material
Rubber
Mounting Type
Expanding Range 1-1/4" to 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442R61
Zoro #
G5652503
UPC #
-
Country of Origin
China

Dimensions

For Stem Dia.
1/2 in
For Stem Length
2 1/2 in
Stem Dia.
1/2"
Stem Length
2 1/2 in
Stem Diameter - Minimum
1 5/16 in
Stem Diameter - Maximum
1 7/16 in

Details

Item
Bolt Hole Caster Expanding Sleeve Kit
For Use With
Threaded Expanding Stem Swivel Casters
Material
Rubber
Mounting Type
Expanding Range 1-1/4" to 1-1/2"
Stem Shape
Round
Includes
Locknut
Hardware Material
Carbon Steel

Description

Bolt Hole Caster Expanding Sleeve Kit, Round, For Bolt Hole Dia. Not Applicable, Expanding Stem Size Range 1-1/4 in to 1-1/2 in, For Stem Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.