Zoro Homepage

Expandable File Folder 8-1/2 x 11" Manila, 5-1/4" Expansion, PK10

  • Mfr # PFX12823

  • Zoro # G5641255


product price: $61.99
/pk 10, $6.20/ea

Key Features

Number of Pockets
1
Width
12.5"
Expanded Width
5 1/4 in
Color
Manila
Tab Type
End Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX12823
Zoro #
G5641255
UPC #
078787128231
Country of Origin
Mexico

Dimensions

Width
12.5"
Expanded Width
5 1/4 in
Size
Letter
Sheet Size
Letter
Height
9 3/4 in
Tab Thickness
Double-Ply
File Size
Letter
Overall Width
12 1/2 in
Paper Size
Letter
Expanded Depth
5 1/4 in

Details

Item
Expandable File Pocket
Number of Pockets
1
Color
Manila
Tab Type
End Tab
Material
Manila
Tab Cut
Straight
Features
Reinforced Gussets
Product Type
Expandable File Pockets
Number of File Pockets
1
Overall Expansion
5.25"
Pocket/Wallet Type
Files/Papers

Description

Expandable File Pocket, Number of Pockets 1, Material Manila, Sheet Size Letter, Color Manila, Height 9 3/4 in, Expanded Width 5 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.