Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanded Sheet, Flat, 316SS, 4x4 ft, 3/4-No 13

  • Mfr # 45F07513-48X48

  • Zoro # G3467651


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Thickness
0.07 in
Width
4 ft
Temper
2B
Opening Size
0.625 in x 1.75 in
Trade Size
3/4 in-#13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45F07513-48X48
Zoro #
G3467651
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
0.07 in
Width
4 ft
Length
4 ft
Opening Size
0.625 in x 1.75 in
Trade Size
3/4 in-#13
Strand Thickness
0.07 in
Design Size
0.923 x 2.100 in
Length Tolerance
+/-0.125 in
Strand Width
0.12 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
4 ft
Diamond Size
0.923 x 2.100 in

Details

Temper
2B
Alloy Type
316
Typical Hardness
Not Rated
Tensile Strength
Not Rated
Hardness Scale
Not Rated
Item
Stainless Steel Expanded Sheet
Finish
Annealed
Material
Stainless Steel
Style
Flat
Yield Strength
Not Rated
Mechanical Finish
Annealed
Diamond Pattern
Flattened
Material Grade
316
Includes Material Certificate
No Certificates Included
Shape
Square
Heat Treatment
Annealed

Description

Stainless Steel Expanded Sheet, Material Stainless Steel, Material Grade 316, Mechanical Finish Annealed, Overall Length 4 ft, Overall Thickness 0.07 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.07 in, Strand Width 0.12 in, Trade Size 3/4 in-#13, Tensile Strength Not Rated, Diamond Size 0.923 x 2.100 in, Heat Treatment Annealed, Includes Material Certificate No Certificates Included, Length Tolerance +/-0.125 in, Opening Size 0.625 in x 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.