Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanded Sheet, Flat, Al, 4x4 ft, 1/2-No 0.081

  • Mfr # 43F050081-48X48

  • Zoro # G2919427


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
H14
Opening Size
0.313 in x 1 in
Overall Thickness
0.06 in
Width Tolerance
+0.75 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43F050081-48X48
Zoro #
G2919427
UPC #
-
Country of Origin
China

Dimensions

Opening Size
0.313 in x 1 in
Overall Thickness
0.06 in
Width Tolerance
+0.75 in/0 in
Width
4 ft
Length
4 ft
Design Size
0.500 x 1.270 in
Length Tolerance
+0.75 in/0 in
Strand Thickness
0.06 in
Strand Width
0.103 in
Trade Size
1/2 in-#0.081
Long Way Diamond Size
1.26 in
Diamond Size
0.5 in x 1.27 in
Overall Width
4 ft
Short Way Diamond Size
0.5 in
Overall Length
4 ft

Details

Item
Aluminum Expanded Sheet
Material
Aluminum
Temper
H14
Finish
Mill
Alloy Type
3003
Thickness Tolerance
+/-0.005 in
Style
Flat
Standards
ISO 9001:2015
Hole Shape
Diamond
Open Area
61 %
Material Grade
3003
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Tolerance Rating
Oversized
Long Way of Opening
1
Appearance
Plain
Heat Treatable
Heat Treatable
Diamond Pattern
Flattened
System of Measurement
Inch
Weight Per Area
0.35 lb/sq ft
Shape
Square
Short Way of Opening
0.29
Heat Treatment
Tempered
Fabrication
Cold Rolled

Description

Aluminum Expanded Sheet, Aluminum, 3003, H14, Square, Diamond Pattern Flattened, 4 ft Overall Length, Length Tolerance +0.75 in/0 in, 4 ft Overall Width, Width Tolerance +0.75 in/0 in, 0.06 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 0.5 in x 1.27 in, Opening Size 0.313 in x 1 in, Strand Thickness 0.06 in, Strand Width 0.103 in, Trade Size 1/2 in-#0.081, Open Area 61 Percent, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.