Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanded Sheet, Flat, Al, 8x4ft, 3/4-No 0.081L

  • Mfr # 43F075081L-48X96

  • Zoro # G1980927


product price: $155.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Temper
H14
Width
4 ft
Style
Flat
Strand Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43F075081L-48X96
Zoro #
G1980927
UPC #
-
Country of Origin
China

Dimensions

Width
4 ft
Strand Thickness
0.134 in
Strand Width
0.134 in
Length
8 ft
Width Tolerance
+0.75 in/0 in
Opening Size
0.688 in x 1.75 in
Design Size
0.923 x 2.120 in
Length Tolerance
+0.75 in/0 in
Trade Size
3/4 in-#0.081
Overall Thickness
0.07 in
Overall Length
8 ft
Long Way Diamond Size
2.1 in
Overall Width
4 ft
Diamond Size
0.923 in x 2.12 in
Short Way Diamond Size
0.923 in

Details

Item
Aluminum Expanded Sheet
Material
Aluminum
Temper
H14
Style
Flat
Thickness Tolerance
+/-0.005 in
Alloy Type
3003
Finish
Mill
Hole Shape
Diamond
Standards
ISO 9001:2015
Open Area
74 %
Shape
Rectangular
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Tolerance Rating
Oversized
Weight Per Area
0.26 lb/sq ft
Mechanical Finish
Mill
Material Grade
3003
Short Way of Opening
0.637
Long Way of Opening
1.75
Includes Material Certificate
No Certificates Included
Diamond Pattern
Flattened
Heat Treatment
Tempered
Appearance
Plain
System of Measurement
Inch

Description

Aluminum Expanded Sheet, Aluminum, 3003, H14, Rectangular, Diamond Pattern Flattened, 8 ft Overall Length, Length Tolerance +0.75 in/0 in, 4 ft Overall Width, Width Tolerance +0.75 in/0 in, 0.07 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 0.923 in x 2.12 in, Opening Size 0.688 in x 1.75 in, Strand Thickness 0.134 in, Strand Width 0.134 in, Trade Size 3/4 in-#0.081, Open Area 74 Percent, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.