Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/4-No 18

  • Mfr # 41F02518-48X48

  • Zoro # G3112663


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft
Width
4 ft
Material
Carbon Steel
Temper
Cold Rolled
Hole Shape
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41F02518-48X48
Zoro #
G3112663
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft
Width
4 ft
Design Size
0.255 x 1.030 in
Width Tolerance
+/-0.125 in
Strand Thickness
0.041 in
Length Tolerance
+/-0.125 in
Overall Thickness
0.041 in
Trade Size
1/4 in-#18
Opening Size
0.161 in x 0.644 in
Strand Width
0.079 in
Hole Diameter
Not Available
Long Way Diamond Size
1 in
Diamond Size
0.255 x 1.03 in
Short Way Diamond Size
0.312 in
Overall Length
4 ft
Overall Width
4 ft

Details

Material
Carbon Steel
Temper
Cold Rolled
Hole Shape
Not Available
Style
Flat
Alloy Type
1008
Finish
Mill
Yield Strength
Not Rated
Hardness Scale
Not Rated
Tensile Strength
Not Rated
Item
Carbon Steel Expanded Sheet
Typical Hardness
Not Rated
Thickness Tolerance
Not Rated
Open Area
55 %
Hole Pattern
Not Available
Standards
ISO 9001:2015
Shape
Square
Material Grade
1008
System of Measurement
Inch
Tolerance Rating
Standard
Fabrication
Cold Rolled
Weight Per Area
0.81 lb/sq ft
Machinability
Not Rated
Short Way of Opening
0.161 in
Diamond Pattern
Flattened
Mechanical Finish
Mill
Long Way of Opening
0.644 in
Elongation
5 %
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.041 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.041 in, Strand Width 0.079 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1 in, Short Way Diamond Size 0.312 in, Long Way of Opening 0.644 in, Short Way of Opening 0.161 in, Fabrication Cold Rolled, Machinability Not Rated, Diamond Size 0.255 x 1.03 in, Hole Diameter Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.