Expanded Sheet, Flat, Stl, 8x4 ft, 1-1/2-No 13
Mfr # 41F15013-48X96
Zoro # G4282941
product price: $109.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Length
8 ft
Width
4 ft
Material
Carbon Steel
Temper
Cold Rolled
Hole Shape
Not Available
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41F15013-48X96
Zoro #
G4282941
UPC #
-
Country of Origin
China
Dimensions
Length
8 ft
Width
4 ft
Opening Size
1.09 in x 2.568 in
Strand Width
0.11 in
Trade Size
1-1/2 in-#13
Design Size
1.330 x 3.200 in
Overall Thickness
0.077 in
Length Tolerance
+2 in
Strand Thickness
0.077 in
Width Tolerance
+1 in
Diamond Size
1.33 x 3.2 in
Hole Diameter
Not Available
Overall Width
4 ft
Long Way Diamond Size
3.2 in
Overall Length
8 ft
Short Way Diamond Size
1.33 in
Description
Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.077 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.077 in, Strand Width 0.11 in, Trade Size 1-1/2 in-#13, Long Way Diamond Size 3.2 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.568 in, Short Way of Opening 1.09 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 1.33 x 3.2 in, Hole Diameter Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.