Zoro Select
Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/2-#13
Mfr # 41S05013-48X96
Zoro # G1981119
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$175.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Thickness 0.212"
- Material Carbon Steel
- Temper Cold Rolled
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17974)
- ZORO SELECT Oil Hard Drill Rod, O1", 5/16", 0.3125" (O1D5166)
- ZORO SELECT Music Wire, Steel alloy, 12, 0.029 In (21029)
- ZORO SELECT EPDM Round Cord, 4 mm D, 25' L, 70A, Black (ZUSA-RC-1188)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/8 in W (18S.125-36)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 36 in W (12781_36_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 6 Ft L (2HHG2)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1 in W (45S1-72)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 2Wx4 Ft L (6SH11X24-48)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx2 Ft L (6SH11X12-24)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 2 Wx4 Ft L (6SH18X24-48)
- Zoro Select Carbon Steel Sheets