Zoro Homepage

Expansion Joint, 2 In, Single Sphere

  • Mfr # AMS202

  • Zoro # G3228005


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
2 in
Material
Neoprene
Flange Thickness
0.63"
Connection
Drilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS202
Zoro #
G3228005
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Flange Thickness
0.63"
Outside Dia.
6"
Overall Length
6"
Bolt Circle Dia.
4.75"
Pipe Size (Fittings)
2"
Bolt Hole Size
5/8" -11
Pipe Size - Pipe Fitting
2"
Flange Diameter
6 in
Outside Diameter
6 in
Bolt Circle Diameter
4 3/4 in

Details

Type
Single Sphere
Material
Neoprene
Connection
Drilled
Max. Pressure
225 psi @ 72 Degrees F
Temp. Range
-50 To 230 Deg F
Vacuum
26 In Hg At 72 Deg F
Item
Expansion Joint
Bolt Holes
4
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
Flange Material Finish
Zinc-Plated
Maximum Operating Temperature
230 Degrees F
Minimum Operating Temperature
-50 Degrees F
Reinforcement Material
Synthetic Fiber
Number of Bolt Holes
4
Offset Distance
1/2 in
For Use On
Pipe
Joint Material
Neoprene
Bolt Hole Threading
Threaded
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
For Fluid Type
Air, Gas, Hydraulic Fluid, Water
Flange Material
Steel
Maximum Vacuum Pressure
26 in Hg @ 72F
Resistance Properties
Corrosion Resistant
Expansion Distance
3/8 in
Maximum Operating Pressure
225 psi
Expansion Joint Type
Single Bulb
Compression Distance
1/2 in
Features
Absorbs Pipe Movement and Stress
Burst Pressure
853 psi
Connection Type
Flanged
Maximum Off-Center Angle
15 Degrees

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 6 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.