Zoro Homepage

Expansion Joint, 3 In, Single Sphere

  • Mfr # AMS203

  • Zoro # G3152046


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
3 in
Material
Neoprene
Bolt Circle Dia.
6"
Flange Thickness
0.71"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS203
Zoro #
G3152046
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6"
Flange Thickness
0.71"
Pipe Size (Fittings)
3"
Bolt Hole Size
5/8" -11
Outside Dia.
7-1/2"
Overall Length
6"
Pipe Size - Pipe Fitting
3"
Flange Diameter
7 1/2 in
Bolt Circle Diameter
6 in
Outside Diameter
7 1/2 in

Details

Type
Single Sphere
Material
Neoprene
Item
Expansion Joint
Temp. Range
-50 To 230 Deg F
Connection
Drilled
Max. Pressure
225 psi @ 72 Degrees F
Bolt Holes
4
Vacuum
26 In Hg At 72 Deg F
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
Joint Material
Neoprene
Bolt Hole Threading
Threaded
Maximum Vacuum Pressure
26 in Hg @ 72F
Features
Absorbs Pipe Movement and Stress
Reinforcement Material
Synthetic Fiber
Expansion Distance
3/8 in
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Offset Distance
1/2 in
For Fluid Type
Air, Gas, Hydraulic Fluid, Water
For Use On
Pipe
Connection Type
Flanged
Flange Material
Steel
Compression Distance
1/2 in
Maximum Operating Pressure
225 psi
Flange Material Finish
Zinc-Plated
Number of Bolt Holes
4
Resistance Properties
Corrosion Resistant
Maximum Off-Center Angle
15 Degrees
Burst Pressure
853 psi
Expansion Joint Type
Single Bulb
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
230 Degrees F

Description

Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 7 1/2 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.