Zoro Homepage

Expansion Joint, 4 In, Double Sphere

  • Mfr # AMTE204

  • Zoro # G0938481


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Type
Double Sphere
Pipe Size
4 in
Material
EPDM
Bolt Holes
8
Bolt Circle Dia.
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMTE204
Zoro #
G0938481
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7.5"
Outside Dia.
9"
Pipe Size (Fittings)
4"
Flange Thickness
0.71"
Bolt Hole Size
5/8" -11
Overall Length
9"
Pipe Size - Pipe Fitting
4"
Outside Diameter
9 in
Bolt Circle Diameter
7 1/2 in
Flange Diameter
9 in

Details

Type
Double Sphere
Material
EPDM
Bolt Holes
8
Connection
Drilled
Item
Expansion Joint
Vacuum
26 In Hg At 72 Deg F
Temp. Range
-50 To 230 Deg F
Max. Pressure
225 psi @ 72 Degrees F
Pipe Fitting Material
EPDM
Connection Type
Flanged
Maximum Operating Temperature
230 Degrees F
Maximum Vacuum Pressure
26 in Hg @ 72F
Flange Material
Steel
For Fluid Type
Air, Water
Resistance Properties
Corrosion Resistant
Flange Material Finish
Zinc-Plated
Offset Distance
1 9/16 in
Burst Pressure
853 psi
Maximum Off-Center Angle
35 Degrees
Expansion Joint Type
Double Bulb
Compression Distance
2 in
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Maximum Operating Pressure
225 psi
Number of Bolt Holes
8
For Use On
Pipe
Bolt Hole Threading
Threaded
Expansion Distance
1 3/8 in
Minimum Operating Temperature
-50 Degrees F
Reinforcement Material
Synthetic Fiber
Joint Material
EPDM
Features
Absorbs Pipe Movement and Stress

Description

Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 9 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Water, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.