Zoro Homepage

Expansion Joint, 4 In, Single Sphere

  • Mfr # AMS204

  • Zoro # G1670076


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
4 in
Material
Neoprene
Bolt Holes
8
Bolt Circle Dia.
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS204
Zoro #
G1670076
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7.5"
Bolt Hole Size
5/8" -11
Overall Length
6"
Pipe Size (Fittings)
4"
Flange Thickness
0.71"
Outside Dia.
9"
Pipe Size - Pipe Fitting
4"
Flange Diameter
9 in
Outside Diameter
9 in
Bolt Circle Diameter
7 1/2 in

Details

Type
Single Sphere
Material
Neoprene
Item
Expansion Joint
Bolt Holes
8
Max. Pressure
225 psi @ 72 Degrees F
Vacuum
26 In Hg At 72 Deg F
Temp. Range
-50 To 230 Deg F
Connection
Drilled
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
Reinforcement Material
Synthetic Fiber
Maximum Off-Center Angle
15 Degrees
Features
Absorbs Pipe Movement and Stress
Connection Type
Flanged
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Maximum Operating Temperature
230 Degrees F
Offset Distance
1/2 in
Bolt Hole Threading
Threaded
Maximum Vacuum Pressure
26 in Hg @ 72F
For Use On
Pipe
Number of Bolt Holes
8
Maximum Operating Pressure
225 psi
Flange Material
Steel
For Fluid Type
Air, Gas, Hydraulic Fluid, Water
Expansion Joint Type
Single Bulb
Resistance Properties
Corrosion Resistant
Burst Pressure
853 psi
Joint Material
Neoprene
Compression Distance
5/8 in
Expansion Distance
3/8 in
Minimum Operating Temperature
-50 Degrees F
Flange Material Finish
Zinc-Plated

Description

Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 9 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.