Zoro Homepage

Expansion Joint, 4 In, Single Sphere

  • Mfr # AMSE204

  • Zoro # G2840677


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
4 in
Material
EPDM
Connection
Drilled
Bolt Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMSE204
Zoro #
G2840677
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
4 in
Overall Length
6"
Pipe Size (Fittings)
4"
Bolt Circle Dia.
7.5"
Outside Dia.
9"
Flange Thickness
0.71"
Bolt Hole Size
5/8" -11
Pipe Size - Pipe Fitting
4"
Outside Diameter
9 in
Bolt Circle Diameter
7 1/2 in
Flange Diameter
9 in

Details

Type
Single Sphere
Material
EPDM
Connection
Drilled
Bolt Holes
8
Vacuum
26 In Hg At 72 Deg F
Temp. Range
-50 To 230 Deg F
Item
Expansion Joint
Max. Pressure
225 psi @ 72 Degrees F
Pipe Fitting Material
EPDM
Reinforcement Material
Synthetic Fiber
Maximum Off-Center Angle
15 Degrees
Compression Distance
1/2 in
For Fluid Type
Air, Water
Expansion Joint Type
Single Bulb
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Burst Pressure
853 psi
Maximum Operating Pressure
225 psi
Maximum Operating Temperature
230 Degrees F
Flange Material Finish
Zinc-Plated
Joint Material
EPDM
Connection Type
Flanged
Bolt Hole Threading
Threaded
Number of Bolt Holes
8
For Use On
Pipe
Resistance Properties
Corrosion Resistant
Features
Absorbs Pipe Movement and Stress
Minimum Operating Temperature
-50 Degrees F
Maximum Vacuum Pressure
26 in Hg @ 72F
Expansion Distance
3/8 in
Offset Distance
1/2 in
Flange Material
Steel

Description

Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 9 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Water, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.