Zoro Homepage

Expansion Joint, 5 In, Double Sphere

  • Mfr # AMT205

  • Zoro # G2859437


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Type
Double Sphere
Pipe Size
5 in
Material
Neoprene
Connection
Drilled
Bolt Circle Dia.
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT205
Zoro #
G2859437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
5 in
Bolt Circle Dia.
8.5"
Outside Dia.
10"
Pipe Size (Fittings)
5"
Bolt Hole Size
3/4" -10
Overall Length
9"
Flange Thickness
0.79"
Pipe Size - Pipe Fitting
5"
Bolt Circle Diameter
8 1/2 in
Outside Diameter
10 in
Flange Diameter
10 in

Details

Type
Double Sphere
Material
Neoprene
Connection
Drilled
Item
Expansion Joint
Vacuum
26 In Hg At 72 Deg F
Temp. Range
-50 To 230 Deg F
Bolt Holes
8
Max. Pressure
225 psi @ 72 Degrees F
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
Features
Absorbs Pipe Movement and Stress
Compression Distance
2 in
For Fluid Type
Air, Gas, Hydraulic Fluid, Water
Expansion Joint Type
Double Bulb
Maximum Off-Center Angle
30 Degrees
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Flange Material
Steel
Maximum Operating Pressure
225 psi
Bolt Hole Threading
Threaded
For Use On
Pipe
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
230 Degrees F
Minimum Operating Temperature
-50 Degrees F
Flange Material Finish
Zinc-Plated
Joint Material
Neoprene
Offset Distance
1 9/16 in
Number of Bolt Holes
8
Burst Pressure
853 psi
Reinforcement Material
Synthetic Fiber
Expansion Distance
1 3/8 in
Connection Type
Flanged
Maximum Vacuum Pressure
26 in Hg @ 72F

Description

Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 10 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.