Zoro Homepage

Expansion Joint, 5 In, Double Sphere

  • Mfr # AMTE205

  • Zoro # G2214667


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Type
Double Sphere
Pipe Size
5 in
Material
EPDM
Vacuum
26 In Hg At 72 Deg F
Connection
Drilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMTE205
Zoro #
G2214667
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
5 in
Outside Dia.
10"
Bolt Circle Dia.
8.5"
Bolt Hole Size
3/4" -10
Flange Thickness
0.79"
Pipe Size (Fittings)
5"
Overall Length
9"
Pipe Size - Pipe Fitting
5"
Outside Diameter
10 in
Bolt Circle Diameter
8 1/2 in
Flange Diameter
10 in

Details

Type
Double Sphere
Material
EPDM
Vacuum
26 In Hg At 72 Deg F
Connection
Drilled
Temp. Range
-50 To 230 Deg F
Item
Expansion Joint
Bolt Holes
8
Max. Pressure
225 psi @ 72 Degrees F
Pipe Fitting Material
EPDM
Reinforcement Material
Synthetic Fiber
Number of Bolt Holes
8
Maximum Operating Pressure
225 psi
Burst Pressure
853 psi
Joint Material
EPDM
For Use On
Pipe
Resistance Properties
Corrosion Resistant
Maximum Vacuum Pressure
26 in Hg @ 72F
Connection Type
Flanged
Maximum Operating Temperature
230 Degrees F
Maximum Off-Center Angle
30 Degrees
Compression Distance
2 in
For Fluid Type
Air, Water
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Flange Material Finish
Zinc-Plated
Expansion Joint Type
Double Bulb
Expansion Distance
1 3/8 in
Bolt Hole Threading
Threaded
Offset Distance
1 9/16 in
Features
Absorbs Pipe Movement and Stress
Minimum Operating Temperature
-50 Degrees F
Flange Material
Steel

Description

Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 10 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Water, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.