Zoro Homepage

Expansion Joint, 5 In, Single Sphere

  • Mfr # AMS205

  • Zoro # G3141214


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
5 in
Material
Neoprene
Connection
Drilled
Bolt Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS205
Zoro #
G3141214
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
5 in
Overall Length
6"
Bolt Hole Size
3/4" -10
Bolt Circle Dia.
8.5"
Pipe Size (Fittings)
5"
Flange Thickness
0.79"
Outside Dia.
10"
Pipe Size - Pipe Fitting
5"
Flange Diameter
10 in
Outside Diameter
10 in
Bolt Circle Diameter
8 1/2 in

Details

Type
Single Sphere
Material
Neoprene
Connection
Drilled
Bolt Holes
8
Item
Expansion Joint
Temp. Range
-50 To 230 Deg F
Vacuum
26 In Hg At 72 Deg F
Max. Pressure
225 psi @ 72 Degrees F
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
Expansion Distance
3/8 in
Maximum Operating Pressure
225 psi
Burst Pressure
853 psi
Joint Material
Neoprene
Number of Bolt Holes
8
Maximum Operating Temperature
230 Degrees F
For Fluid Type
Air, Gas, Hydraulic Fluid, Water
Offset Distance
1/2 in
Minimum Operating Temperature
-50 Degrees F
Connection Type
Flanged
Resistance Properties
Corrosion Resistant
Flange Material
Steel
Reinforcement Material
Synthetic Fiber
Maximum Off-Center Angle
15 Degrees
Bolt Hole Threading
Threaded
For Use On
Pipe
Features
Absorbs Pipe Movement and Stress
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Compression Distance
5/8 in
Flange Material Finish
Zinc-Plated
Maximum Vacuum Pressure
26 in Hg @ 72F
Expansion Joint Type
Single Bulb

Description

Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 10 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.