Zoro Homepage

Expansion Joint, 8 In, Single Sphere

  • Mfr # AMS208

  • Zoro # G2713383


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
8 in
Material
Neoprene
Bolt Holes
8
Vacuum
26 In Hg At 72 Deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS208
Zoro #
G2713383
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
8 in
Overall Length
6"
Bolt Hole Size
3/4" -10
Flange Thickness
0.87"
Pipe Size (Fittings)
8"
Outside Dia.
13-1/2"
Bolt Circle Dia.
11.75"
Pipe Size - Pipe Fitting
8"
Outside Diameter
13 1/2 in
Flange Diameter
13 1/2 in
Bolt Circle Diameter
11 3/4 in

Details

Type
Single Sphere
Material
Neoprene
Bolt Holes
8
Vacuum
26 In Hg At 72 Deg F
Max. Pressure
225 psi @ 72 Degrees F
Temp. Range
-50 To 230 Deg F
Item
Expansion Joint
Connection
Drilled
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
Reinforcement Material
Synthetic Fiber
Burst Pressure
853 psi
Compression Distance
5/8 in
Connection Type
Flanged
Maximum Vacuum Pressure
26 in Hg @ 72F
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Expansion Joint Type
Single Bulb
Bolt Hole Threading
Threaded
Flange Material Finish
Zinc-Plated
Maximum Off-Center Angle
15 Degrees
For Fluid Type
Air, Gas, Hydraulic Fluid, Water
Resistance Properties
Corrosion Resistant
Maximum Operating Pressure
225 psi
Expansion Distance
3/8 in
Minimum Operating Temperature
-50 Degrees F
Number of Bolt Holes
8
Maximum Operating Temperature
230 Degrees F
For Use On
Pipe
Features
Absorbs Pipe Movement and Stress
Flange Material
Steel
Offset Distance
1/2 in
Joint Material
Neoprene

Description

Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 13 1/2 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.