Zoro Homepage

Expansion Joint, 8 In, Single Sphere

  • Mfr # AMSE208

  • Zoro # G3118692


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
8 in
Material
EPDM
Overall Length
6"
Flange Thickness
0.87"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMSE208
Zoro #
G3118692
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
8 in
Overall Length
6"
Flange Thickness
0.87"
Bolt Circle Dia.
11.75"
Bolt Hole Size
3/4" -10
Outside Dia.
13-1/2"
Pipe Size (Fittings)
8"
Pipe Size - Pipe Fitting
8"
Flange Diameter
13 1/2 in
Outside Diameter
13 1/2 in
Bolt Circle Diameter
11 3/4 in

Details

Type
Single Sphere
Material
EPDM
Temp. Range
-50 To 230 Deg F
Bolt Holes
8
Max. Pressure
225 psi @ 72 Degrees F
Item
Expansion Joint
Vacuum
26 In Hg At 72 Deg F
Connection
Drilled
Pipe Fitting Material
EPDM
Resistance Properties
Corrosion Resistant
Compression Distance
5/8 in
Expansion Joint Type
Single Bulb
Joint Material
EPDM
Flange Material
Steel
Features
Absorbs Pipe Movement and Stress
Expansion Distance
3/8 in
Flange Material Finish
Zinc-Plated
Number of Bolt Holes
8
Maximum Vacuum Pressure
26 in Hg @ 72F
Offset Distance
1/2 in
For Use On
Pipe
Minimum Operating Temperature
-50 Degrees F
Maximum Off-Center Angle
15 Degrees
For Fluid Type
Air, Water
Bolt Hole Threading
Threaded
Reinforcement Material
Synthetic Fiber
Connection Type
Flanged
Maximum Operating Temperature
230 Degrees F
Burst Pressure
853 psi
Maximum Operating Pressure
225 psi
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater

Description

Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 13 1/2 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Water, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.