Zoro Homepage

Expansion Joint, EPDM, Double, 10in

  • Mfr # AMTE210

  • Zoro # G2011101


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Type
Double Sphere
Pipe Size
10 in
Material
EPDM
Connection
Flanged
Max. Pressure
231 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMTE210
Zoro #
G2011101
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
10 in
Bolt Hole Size
1"
Overall Length
8"
Pipe Size (Fittings)
10"
Flange Thickness
0.91
Pipe Size - Pipe Fitting
10"
Outside Diameter
16 in
Bolt Circle Diameter
14 1/4 in
Flange Diameter
16 in

Details

Type
Double Sphere
Material
EPDM
Item
Expansion Joint
Connection
Flanged
Max. Pressure
231 psi
Temp. Range
210 Degrees F
Vacuum
10 In Hg At 72 Degrees F
Bolt Holes
12
Pipe Fitting Material
EPDM
Bolt Hole Threading
Unthreaded
Compression Distance
2 3/8 in
Connection Type
Flanged
Reinforcement Material
Synthetic Fiber
Burst Pressure
853 psi
Joint Material
EPDM
Offset Distance
1 3/8 in
Flange Material Finish
Zinc-Plated
Maximum Off-Center Angle
30 Degrees
Number of Bolt Holes
12
Maximum Vacuum Pressure
10 in Hg @ 72F
For Fluid Type
Water
Expansion Distance
1 3/8 in
Maximum Operating Temperature
210 Degrees F
For Environment
Industrial Plants, Power Generation Plants, Shipbuilding Yards, Universal Pump Blowers, Waterworks and Sanitary Piping Systems
Maximum Operating Pressure
214 psi
Flange Material
Steel
Expansion Joint Type
Double Bulb
Minimum Operating Temperature
14 Degrees F
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint

Description

Expansion Joint, Bolt Circle Diameter 14 1/4 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 3/8 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint, Flange Diameter 16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.