Zoro Homepage

Expansion Joint, EPDM, Double, 1in

  • Mfr # AMTE201

  • Zoro # G2011147


product price: $62.89
/ea

Key Features

Type
Double Sphere
Pipe Size
1 in
Material
EPDM
Overall Length
5"
Flange Thickness
0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMTE201
Zoro #
G2011147
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
5"
Flange Thickness
0.55
Bolt Hole Size
0.63"
Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Outside Diameter
4 1/4 in
Bolt Circle Diameter
3 1/8 in
Flange Diameter
4 1/4 in

Details

Type
Double Sphere
Material
EPDM
Connection
Flanged
Max. Pressure
231 psi
Temp. Range
210 Degrees F
Item
Expansion Joint
Bolt Holes
4
Vacuum
26 In Hg At 72 Degrees F
Pipe Fitting Material
EPDM
Maximum Vacuum Pressure
26 in Hg @ 72F
Offset Distance
1 1/4 in
Flange Material Finish
Zinc-Plated
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint
Compression Distance
1/2 in
For Environment
Industrial Plants, Power Generation Plants, Shipbuilding Yards, Universal Pump Blowers, Waterworks and Sanitary Piping Systems
Expansion Distance
3/4 in
Reinforcement Material
Synthetic Fiber
Bolt Hole Threading
Unthreaded
Joint Material
EPDM
Maximum Off-Center Angle
35 Degrees
Burst Pressure
853 psi
Expansion Joint Type
Double Bulb
For Fluid Type
Water
Maximum Operating Pressure
214 psi
Minimum Operating Temperature
14 Degrees F
Flange Material
Steel
Maximum Operating Temperature
210 Degrees F
Number of Bolt Holes
4
Connection Type
Flanged

Description

Expansion Joint, Bolt Circle Diameter 3 1/8 in, Bolt Hole Size 0.63 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint, Flange Diameter 4 1/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.