Zoro Homepage

Expansion Joint, EPDM, Single, 10in

  • Mfr # AMSE210

  • Zoro # G2011208


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
10 in
Material
EPDM
Flange Thickness
0.91
Vacuum
10 In Hg At 72 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMSE210
Zoro #
G2011208
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
10 in
Flange Thickness
0.91
Overall Length
8"
Bolt Hole Size
1"
Pipe Size (Fittings)
10"
Pipe Size - Pipe Fitting
10"
Bolt Circle Diameter
14 1/4 in
Flange Diameter
16 in
Outside Diameter
16 in

Details

Type
Single Sphere
Material
EPDM
Vacuum
10 In Hg At 72 Degrees F
Temp. Range
210 Degrees F
Item
Expansion Joint
Bolt Holes
12
Max. Pressure
231 psi
Connection
Flanged
Pipe Fitting Material
EPDM
Flange Material
Steel
For Environment
Industrial Plants, Power Generation Plants, Shipbuilding Yards, Universal Pump Blowers, Waterworks and Sanitary Piping Systems
Reinforcement Material
Synthetic Fiber
For Fluid Type
Water
Burst Pressure
853 psi
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Maximum Operating Pressure
214 psi
Expansion Distance
1/2 in
Joint Material
EPDM
Bolt Hole Threading
Unthreaded
Maximum Operating Temperature
210 Degrees F
Offset Distance
3/4 in
Number of Bolt Holes
12
Maximum Off-Center Angle
15 Degrees
Connection Type
Flanged
Minimum Operating Temperature
14 Degrees F
Expansion Joint Type
Single Bulb
Compression Distance
63 in
Maximum Vacuum Pressure
10 in Hg @ 72F
Flange Material Finish
Zinc-Plated

Description

Expansion Joint, Bolt Circle Diameter 14 1/4 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 63 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.