Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, Neoprene, Double, 10in

  • Mfr # AMT210

  • Zoro # G2011129


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Type
Double Sphere
Pipe Size
10 in
Material
Neoprene
Flange Thickness
0.91
Overall Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT210
Zoro #
G2011129
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
10 in
Flange Thickness
0.91
Overall Length
8"
Bolt Hole Size
1"
Pipe Size (Fittings)
10"
Pipe Size - Pipe Fitting
10"
Outside Diameter
16 in
Flange Diameter
16 in
Bolt Circle Diameter
14 1/4 in

Details

Type
Double Sphere
Material
Neoprene
Connection
Flanged
Item
Expansion Joint
Max. Pressure
231 psi
Temp. Range
170 Degrees F
Bolt Holes
12
Vacuum
10 In Hg At 72 Degrees F
Pipe Fitting Material
Neoprene
Reinforcement Material
Synthetic Fiber
Maximum Operating Pressure
214 psi
For Fluid Type
Water
Expansion Distance
1 3/8 in
Compression Distance
2 3/8 in
Maximum Vacuum Pressure
10 in Hg @ 72F
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint
Minimum Operating Temperature
14 Degrees F
Flange Material Finish
Zinc-Plated
Maximum Off-Center Angle
30 Degrees
Bolt Hole Threading
Unthreaded
For Environment
Industrial Plants, Power Generation Plants, Shipbuilding Yards, Universal Pump Blowers, Waterworks and Sanitary Piping Systems
Expansion Joint Type
Double Bulb
Joint Material
Neoprene
Connection Type
Flanged
Offset Distance
1 3/8 in
Maximum Operating Temperature
170 Degrees F
Burst Pressure
853 psi
Flange Material
Steel
Number of Bolt Holes
12

Description

Expansion Joint, Bolt Circle Diameter 14 1/4 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 3/8 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint, Flange Diameter 16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.