Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, Neoprene, Double, 1in

  • Mfr # AMT201

  • Zoro # G2011165


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Type
Double Sphere
Pipe Size
1 in
Material
Neoprene
Pipe Size (Fittings)
1"
Max. Pressure
231 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT201
Zoro #
G2011165
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Pipe Size (Fittings)
1"
Bolt Hole Size
0.63"
Overall Length
6"
Flange Thickness
0.55
Pipe Size - Pipe Fitting
1"
Outside Diameter
4 1/4 in
Flange Diameter
4 1/4 in
Bolt Circle Diameter
3 1/8 in

Details

Type
Double Sphere
Material
Neoprene
Item
Expansion Joint
Max. Pressure
231 psi
Connection
Flanged
Temp. Range
170 Degrees F
Bolt Holes
4
Vacuum
26 In Hg At 72 Degrees F
Pipe Fitting Material
Neoprene
Reinforcement Material
Synthetic Fiber
Number of Bolt Holes
4
Expansion Distance
3/4 in
Offset Distance
1 1/4 in
Maximum Operating Pressure
214 psi
Compression Distance
1/2 in
Flange Material
Steel
Minimum Operating Temperature
14 Degrees F
Bolt Hole Threading
Unthreaded
For Fluid Type
Water
Expansion Joint Type
Double Bulb
Maximum Off-Center Angle
35 Degrees
Flange Material Finish
Zinc-Plated
Burst Pressure
853 psi
Connection Type
Flanged
Maximum Vacuum Pressure
26 in Hg @ 72F
For Environment
Industrial Plants, Power Generation Plants, Shipbuilding Yards, Universal Pump Blowers, Waterworks and Sanitary Piping Systems
Maximum Operating Temperature
170 Degrees F
Joint Material
Neoprene
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint

Description

Expansion Joint, Bolt Circle Diameter 3 1/8 in, Bolt Hole Size 0.63 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint, Flange Diameter 4 1/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.