Zoro Homepage

Expansion Joint, Short L Rod, 12 in. Pipe

  • Mfr # LR-192-S

  • Zoro # G1874035


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Type
Short Limit Rod
Pipe Size
12 in
Material
Steel
Bolt Holes
2
Bolt Hole Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR-192-S
Zoro #
G1874035
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12 in
Bolt Hole Size
1"
Pipe Size (Fittings)
12"
Flange Thickness
0.75"
Pipe Size - Pipe Fitting
12"
Compatible Bolt Hole Diameter
1 in
For Pipe Size
12 in

Details

Type
Short Limit Rod
Material
Steel
Bolt Holes
2
Standards
ANSI B 16.5
Connection
Flanged
Item
Expansion Joint
Pipe Fitting Material
Steel
Compatible Joint Type
Single Bulb
End Type
Straight Cut
Restricted Motion Direction
Expansion

Description

Control Unit, Compatible Bolt Hole Diameter 1 in, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, End Type Straight Cut, Finish Not Applicable, Material Steel, Material Grade/Class Not Applicable, Overall Length Not Applicable, Restricted Motion Direction Expansion, Thread Direction Not Applicable, Thread Fit Not Applicable, Thread Size Not Applicable, Thread Type Not Applicable, Standards ANSI B16.5, Compatible Joint Type Single Bulb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.