Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, Single Sphere, 3 in. Pipe

  • Mfr # WA-48-EE

  • Zoro # G1874461


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Type
Wide Arch
Pipe Size
3 in
Material
EPDM
Temp. Range
-50 to 240 Degrees F
Bolt Circle Dia.
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-48-EE
Zoro #
G1874461
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6"
Pipe Size (Fittings)
3"
Flange Thickness
0.93"
Bolt Hole Size
3/4"
Overall Length
6"
Outside Dia.
7-1/2"
Pipe Size - Pipe Fitting
3"
Outside Diameter
7 1/2 in
Flange Diameter
7 1/2 in
Bolt Circle Diameter
6 in

Details

Type
Wide Arch
Material
EPDM
Item
Expansion Joint
Temp. Range
-50 to 240 Degrees F
Bolt Holes
4
Connection
Flanged
Max. Pressure
150 psi
Standards
ANSI B 16.5
Vacuum
15 In Hg At 72 Degrees F
Pipe Fitting Material
EPDM
Reinforcement Material
Metal
Minimum Operating Temperature
-50 Degrees F
Seal Material
EPDM
Bolt Hole Threading
Unthreaded
Maximum Operating Temperature
240 Degrees F
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Offset Distance
3/4 in
Expansion Joint Type
Single Bulb
Expansion Distance
3/4 in
Maximum Vacuum Pressure
15 in Hg
Connection Type
Flanged
Flange Material
Steel
Maximum Operating Pressure
150 psi
Compression Distance
1 3/4 in
For Flange Type
ANSI Class 125, ANSI Class 150
Joint Material
EPDM
Features
Metal Collar Cast into Retaining Ring, Molded Integral Flange
Burst Pressure
600 psi
Number of Bolt Holes
4
Maximum Off-Center Angle
30 Degrees

Description

Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 7 1/2 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.