Zoro Homepage

Expansion Joint, Single Sphere, 4 in. Pipe

  • Mfr # WA-64-EE

  • Zoro # G1874455


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Type
Wide Arch
Pipe Size
4 in
Material
EPDM
Overall Length
6"
Vacuum
15 In Hg At 72 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-64-EE
Zoro #
G1874455
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Overall Length
6"
Bolt Hole Size
3/4"
Flange Thickness
0.93"
Pipe Size (Fittings)
4"
Bolt Circle Dia.
7.5"
Outside Dia.
9"
Pipe Size - Pipe Fitting
4"
Flange Diameter
9 in
Bolt Circle Diameter
7 1/2 in
Outside Diameter
9 in

Details

Type
Wide Arch
Material
EPDM
Vacuum
15 In Hg At 72 Degrees F
Item
Expansion Joint
Max. Pressure
150 psi
Connection
Flanged
Bolt Holes
8
Standards
ANSI B 16.5
Temp. Range
-50 to 240 Degrees F
Pipe Fitting Material
EPDM
Number of Bolt Holes
8
Maximum Operating Temperature
240 Degrees F
Features
Metal Collar Cast into Retaining Ring, Molded Integral Flange
Expansion Joint Type
Single Bulb
Expansion Distance
3/4 in
Offset Distance
3/4 in
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Seal Material
EPDM
Reinforcement Material
Metal
Maximum Vacuum Pressure
15 in Hg
Burst Pressure
600 psi
For Flange Type
ANSI Class 125, ANSI Class 150
Flange Material
Steel
Maximum Operating Pressure
150 psi
Compression Distance
1 3/4 in
Joint Material
EPDM
Connection Type
Flanged
Bolt Hole Threading
Unthreaded
Minimum Operating Temperature
-50 Degrees F
Maximum Off-Center Angle
25 Degrees

Description

Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 9 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.