Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, Single Sphere

  • Mfr # WA-128-NN

  • Zoro # G1874330


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Type
Wide Arch
Pipe Size
8 in
Material
Neoprene
Outside Dia.
13-1/2"
Standards
ANSI B 16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-128-NN
Zoro #
G1874330
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
8 in
Outside Dia.
13-1/2"
Overall Length
6"
Bolt Hole Size
7/8"
Flange Thickness
1.12"
Bolt Circle Dia.
11.75"
Pipe Size (Fittings)
8"
Pipe Size - Pipe Fitting
8"
Bolt Circle Diameter
11 3/4 in
Outside Diameter
13 1/2 in
Flange Diameter
13 1/2 in

Details

Type
Wide Arch
Material
Neoprene
Standards
ANSI B 16.5
Temp. Range
-50 to 212.5 Degrees F
Item
Expansion Joint
Max. Pressure
150 psi
Connection
Flanged
Vacuum
15 In Hg At 72 Degrees F
Bolt Holes
8
Pipe Fitting Material
Neoprene
Burst Pressure
600 psi
Maximum Operating Pressure
150 psi
Reinforcement Material
Metal
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
212.5 Degrees F
Connection Type
Flanged
Joint Material
Neoprene
Offset Distance
1 in
Seal Material
Neoprene
Maximum Vacuum Pressure
15 in Hg
Compression Distance
1 3/4 in
Bolt Hole Threading
Unthreaded
Expansion Distance
3/4 in
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Features
Metal Collar Cast into Retaining Ring, Molded Integral Flange
Expansion Joint Type
Single Bulb
Maximum Off-Center Angle
20 Degrees
For Flange Type
ANSI Class 125, ANSI Class 150
Number of Bolt Holes
8
Flange Material
Steel

Description

Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 7/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 13 1/2 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.