Zoro Homepage

Expansion Joint, Threaded Union, 1in. Pipe

  • Mfr # TU-16-EE

  • Zoro # G1874288


product price: $41.69
/ea

Key Features

Type
Threaded Union
Pipe Size
1 in
Material
EPDM
Max. Pressure
150 psi
Overall Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-16-EE
Zoro #
G1874288
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
8"
Pipe Size (Fittings)
1"
Bolt Hole Size
7/8 in
Pipe Size - Pipe Fitting
1"
Open Overall Length
8 1/4 in
Closed Overall Length
8 1/8 in

Details

Type
Threaded Union
Material
EPDM
Max. Pressure
150 psi
Standards
ANSI B 16.5
Vacuum
26 In Hg At 72 Degrees F
Temp. Range
-50 to 194 Degrees F
Connection
Tapped Holes
Item
Expansion Joint
Pipe Fitting Material
EPDM
Features
Rubber Body
Expansion Joint Type
Double Bulb
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Maximum Vacuum Pressure
26 in Hg
Number of Bolt Holes
0
Maximum Operating Temperature
250 Degrees F
Compression Distance
7 1/8 in
Minimum Operating Temperature
-50 Degrees F
Offset Distance
7/8 in
Maximum Operating Pressure
150 psi
Socket Material
Galvanized Ductile Iron
Seal Material
EPDM
Expansion Distance
7/8 in
Burst Pressure
600 psi
Connection Type
Threaded Socket Union
Joint Material
EPDM
Maximum Off-Center Angle
25.3 Degrees

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size 7/8 in, Bolt Hole Threading Not Applicable, Burst Pressure 600 psi, Compression Distance 7 1/8 in, Connection Type Threaded Socket Union, Expansion Distance 7/8 in, Expansion Joint Type Double Bulb, Features Rubber Body, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.