Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, Wide Arch, 2 in. Pipe

  • Mfr # WA-32-EE

  • Zoro # G1874489


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Type
Wide Arch
Pipe Size
2 in
Material
EPDM
Standards
ANSI B 16.5
Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-32-EE
Zoro #
G1874489
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Flange Thickness
0.75"
Pipe Size (Fittings)
2"
Bolt Hole Size
3/4"
Outside Dia.
6"
Overall Length
6"
Bolt Circle Dia.
4.75"
Pipe Size - Pipe Fitting
2"
Outside Diameter
6 in
Flange Diameter
6 in
Bolt Circle Diameter
4 3/4 in

Details

Type
Wide Arch
Material
EPDM
Item
Expansion Joint
Standards
ANSI B 16.5
Bolt Holes
4
Max. Pressure
150 psi
Temp. Range
-50 to 240 Degrees F
Vacuum
15 In Hg At 72 Degrees F
Connection
Flanged
Pipe Fitting Material
EPDM
Maximum Operating Pressure
150 psi
Joint Material
EPDM
Expansion Distance
3/4 in
Compression Distance
1 3/4 in
Connection Type
Flanged
Flange Material
Steel
Minimum Operating Temperature
-50 Degrees F
Expansion Joint Type
Single Bulb
Reinforcement Material
Metal
Maximum Operating Temperature
240 Degrees F
Maximum Vacuum Pressure
15 in Hg
Features
Metal Collar Cast into Retaining Ring, Molded Integral Flange
Offset Distance
3/4 in
Burst Pressure
600 psi
Number of Bolt Holes
4
Seal Material
EPDM
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
For Flange Type
ANSI Class 125, ANSI Class 150
Bolt Hole Threading
Unthreaded
Maximum Off-Center Angle
35 Degrees

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 6 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.