ExpansionJoint, DoubleBulb, 1-1/2", Thrd

  • Mfr # TU-24-NN
  • Zoro # G1874181
product price: 
$
61.19
/ea

Key Features

Type
Threaded Union
Pipe Size
1 1/2 in
Material
Neoprene
Vacuum
26 In Hg At 72 Degrees F
Connection
Tapped Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TU-24-NN
Zoro #
G1874181
UPC #
-
Country of Origin
China
Type
Threaded Union
Material
Neoprene
Vacuum
26 In Hg At 72 Degrees F
Connection
Tapped Holes
Item
Expansion Joint
Max. Pressure
150 psi
Temp. Range
-50 to 194 Degrees F
Standards
ANSI B16.5
Pipe Fitting Material
Neoprene
Expansion Distance
7/8 in
Number of Bolt Holes
0
Maximum Vacuum Pressure
26 in Hg
Maximum Off-Center Angle
17.5 Degrees
Joint Material
Neoprene
Maximum Operating Pressure
150 psi
Burst Pressure
600 psi
Compression Distance
7 1/8 in
Maximum Operating Temperature
250 Degrees F
Expansion Joint Type
Double Bulb
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Offset Distance
7/8 in
Seal Material
Neoprene
Socket Material
Ductile Iron
Features
Rubber Body
Connection Type
Threaded Socket Union
Minimum Operating Temperature
-50 Degrees F
Side A Thread Type
NPT
Fitting Side B Gender
Male
Fitting Side B Type
Threaded
Fitting Side A Gender
Male
Side B Thread Type
NPT

Dimensions

Pipe Size
1 1/2 in
Overall Length
8"
Pipe Size (Fittings)
1-1/2"
Bolt Hole Size
7/8 in
Pipe Size - Pipe Fitting
1-1/2"
Closed Overall Length
8 1/8 in
Open Overall Length
8 1/4 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Rubber Body

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size 7/8 in, Bolt Hole Threading Not Applicable, Burst Pressure 600 psi, Compression Distance 7 1/8 in, Connection Type Threaded Socket Union, Expansion Distance 7/8 in, Expansion Joint Type Double Bulb, Features Rubber Body, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene

Restrictions

Ratings & reviews