Shop ZORO SELECT

ExpansionJoint, DoubleBulb, 2-1/2", Thrd

  • Mfr # TU-40-NN
  • Zoro # G1874166

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Type
Threaded Union
Pipe Size
2 1/2 in
Material
Neoprene
Standards
ANSI B16.5
Vacuum
26 In Hg At 72 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TU-40-NN
Zoro #
G1874166
UPC #
-
Country of Origin
China
Type
Threaded Union
Material
Neoprene
Standards
ANSI B16.5
Vacuum
26 In Hg At 72 Degrees F
Connection
Tapped Holes
Max. Pressure
150 psi
Item
Expansion Joint
Temp. Range
-50 to 194 Degrees F
Pipe Fitting Material
Neoprene
Maximum Vacuum Pressure
26 in Hg
Expansion Distance
7/8 in
Maximum Operating Pressure
150 psi
Connection Type
Threaded Socket Union
Features
Rubber Body
Maximum Off-Center Angle
10.7 Degrees
Minimum Operating Temperature
-50 Degrees F
Burst Pressure
600 psi
Maximum Operating Temperature
250 Degrees F
Joint Material
Neoprene
Seal Material
Neoprene
Socket Material
Ductile Iron
Offset Distance
7/8 in
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Compression Distance
7 1/8 in
Expansion Joint Type
Double Bulb
Number of Bolt Holes
0
Fitting Side B Gender
Male
Side A Thread Type
NPT
Side B Thread Type
NPT
Fitting Side A Gender
Male
Fitting Side B Type
Threaded

Dimensions

Pipe Size
2 1/2 in
Overall Length
9.6"
Pipe Size (Fittings)
2-1/2"
Bolt Hole Size
7/8 in
Pipe Size - Pipe Fitting
2-1/2"
Closed Overall Length
9 23/32 in
Open Overall Length
8 1/4 in
Wire Rope Length
9.6 in
Length
9.6 in
Fits Chest Size
Rubber Body

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size 7/8 in, Bolt Hole Threading Not Applicable, Burst Pressure 600 psi, Compression Distance 7 1/8 in, Connection Type Threaded Socket Union, Expansion Distance 7/8 in, Expansion Joint Type Double Bulb, Features Rubber Body, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.