Exp.Joint, 1Bulb, Steel, 2-1/2", Flange

  • Mfr # WA-40-NN
  • Zoro # G1874385
product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Type
Wide Arch
Pipe Size
2 1/2 in
Material
Neoprene
Bolt Holes
4
Temp. Range
-50 to 212.5 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WA-40-NN
Zoro #
G1874385
UPC #
-
Country of Origin
China
Type
Wide Arch
Material
Neoprene
Bolt Holes
4
Temp. Range
-50 to 212.5 Degrees F
Max. Pressure
150 psi
Item
Expansion Joint
Vacuum
15 In Hg At 72 Degrees F
Connection
Flanged
Standards
ANSI
Pipe Fitting Material
Neoprene
Maximum Vacuum Pressure
15 in Hg
Features
Metal Collar Cast into Retaining Ring, Molded Integral Flange
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Maximum Operating Pressure
150 psi
Seal Material
Neoprene
Expansion Joint Type
Single Bulb
Connection Type
Flanged
Flange Material
Steel
Minimum Operating Temperature
-50 Degrees F
Offset Distance
3/4 in
Expansion Distance
3/4 in
Bolt Hole Threading
Unthreaded
Maximum Off-Center Angle
30 Degrees
Compression Distance
1 3/4 in
For Flange Type
ANSI Class 125, ANSI Class 150
Maximum Operating Temperature
212.5 Degrees F
Joint Material
Neoprene
Burst Pressure
600 psi
Reinforcement Material
Metal
Number of Bolt Holes
4
Fitting Side B Type
Flange
Socket Material
Carbon Steel

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
7"
Pipe Size (Fittings)
2-1/2"
Overall Length
6"
Bolt Hole Size
3/4"
Flange Thickness
0.87"
Bolt Circle Dia.
5.5"
Pipe Size - Pipe Fitting
2-1/2"
Bolt Circle Diameter
5 1/2 in
Flange Diameter
7 in
Outside Diameter
7 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Metal Collar Cast into Retaining Ring, Molded Integral Flange

Description

Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 7 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene

Restrictions

Ratings & reviews