Shop ZORO SELECT

Exp.Joint, 2Bulb, Steel, 2-1/2", Flange

  • Mfr # AMT202H
  • Zoro # G0355984

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Type
Double Sphere
Pipe Size
2 1/2 in
Material
Neoprene
Bolt Hole Size
5/8" -11
Bolt Circle Dia.
5.5"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AMT202H
Zoro #
G0355984
UPC #
-
Country of Origin
Taiwan, Province of China
Type
Double Sphere
Material
Neoprene
Bolt Holes
4
Vacuum
26 In Hg At 72 Deg F
Item
Expansion Joint
Connection
Drilled
Temp. Range
-50 To 230 Deg F
Max. Pressure
225 psi @ 72 Degrees F
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
Resistance Properties
Corrosion Resistant
For Fluid Type
Air, Gases, Chemicals
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Expansion Distance
1 1/8 in
Maximum Off-Center Angle
35 Degrees
Expansion Joint Type
Double Bulb
For Use On
Pipe
Connection Type
Flanged
Bolt Hole Threading
Threaded
Seal Material
Neoprene
Flange Material
Steel
Number of Bolt Holes
4
Joint Material
Neoprene
Reinforcement Material
Synthetic Fiber
Flange Material Finish
Zinc-Plated
Offset Distance
1 3/4 in
Burst Pressure
853 psi
Maximum Operating Temperature
230 Degrees F
Compression Distance
2 in
Maximum Vacuum Pressure
26 in Hg @ 72F
Features
Absorbs Pipe Movement and Stress
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Pressure
225 psi
Fitting Side B Type
Flange

Dimensions

Pipe Size
2 1/2 in
Bolt Hole Size
5/8" -11
Bolt Circle Dia.
5.5"
Overall Length
7"
Flange Thickness
0.71"
Outside Dia.
7"
Pipe Size (Fittings)
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Outside Diameter
7 in
Bolt Circle Diameter
5 1/2 in
Flange Diameter
7 in
Wire Rope Length
7 in
Length
7 in
Fits Chest Size
Absorbs Pipe Movement and Stress

Description

Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 7 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.