Shop ZORO SELECT

Exp.Joint, SingleBulb, Steel, 10", Flange

  • Mfr # WA-160-EE
  • Zoro # G1874419

product price: 
$
1,037.99
/ea
Free Shipping & Returns

Key Features

Type
Wide Arch
Pipe Size
10 in
Material
EPDM
Bolt Hole Size
1"
Connection
Flanged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WA-160-EE
Zoro #
G1874419
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10 in
Bolt Hole Size
1"
Bolt Circle Dia.
14.5"
Pipe Size (Fittings)
10"
Flange Thickness
1.18"
Overall Length
8"
Outside Dia.
16"
Pipe Size - Pipe Fitting
10"
Flange Diameter
16 in
Bolt Circle Diameter
14 1/4 in
Outside Diameter
16 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Metal Collar Cast into Retaining Ring, Molded Integral Flange

Details

Type
Wide Arch
Material
EPDM
Connection
Flanged
Item
Expansion Joint
Standards
ANSI
Max. Pressure
150 psi
Vacuum
15 In Hg At 72 Degrees F
Temp. Range
-50 to 240 Degrees F
Bolt Holes
12
Pipe Fitting Material
EPDM
Expansion Distance
3/4 in
Offset Distance
1 in
Minimum Operating Temperature
-50 Degrees F
Compression Distance
1 3/4 in
Connection Type
Flanged
Reinforcement Material
Metal
Flange Material
Steel
Bolt Hole Threading
Unthreaded
Features
Metal Collar Cast into Retaining Ring, Molded Integral Flange
Expansion Joint Type
Single Bulb
For Flange Type
ANSI Class 125, ANSI Class 150
Maximum Operating Temperature
240 Degrees F
Maximum Off-Center Angle
15 Degrees
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Burst Pressure
600 psi
Seal Material
EPDM
Maximum Vacuum Pressure
15 in Hg
Maximum Operating Pressure
150 psi
Joint Material
EPDM
Number of Bolt Holes
12
Socket Material
Carbon Steel
Fitting Side B Type
Flange

Description

Expansion Joint, Bolt Circle Diameter 14 1/4 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 16 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.