Exp.Joint, SingleBulb, Steel, 12", Flange

  • Mfr # WA-192-EE
  • Zoro # G1874400
product price: 
$
1,380.99
/ea
Free Shipping & Returns

Key Features

Type
Wide Arch
Pipe Size
12 in
Material
EPDM
Vacuum
15 In Hg At 72 Degrees F
Bolt Circle Dia.
17"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WA-192-EE
Zoro #
G1874400
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12 in
Bolt Circle Dia.
17"
Bolt Hole Size
1"
Pipe Size (Fittings)
12"
Outside Dia.
19"
Overall Length
8"
Flange Thickness
1.25"
Pipe Size - Pipe Fitting
12"
Flange Diameter
19 in
Bolt Circle Diameter
17 in
Outside Diameter
19 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Metal Collar Cast into Retaining Ring, Molded Integral Flange

Details

Type
Wide Arch
Material
EPDM
Vacuum
15 In Hg At 72 Degrees F
Max. Pressure
150 psi
Connection
Flanged
Item
Expansion Joint
Bolt Holes
12
Temp. Range
-50 to 240 Degrees F
Standards
ANSI
Pipe Fitting Material
EPDM
Bolt Hole Threading
Unthreaded
Maximum Operating Temperature
240 Degrees F
Joint Material
EPDM
Seal Material
EPDM
Burst Pressure
600 psi
Expansion Joint Type
Single Bulb
Connection Type
Flanged
Offset Distance
1 in
Expansion Distance
3/4 in
Maximum Operating Pressure
150 psi
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Maximum Off-Center Angle
15 Degrees
Flange Material
Steel
For Flange Type
ANSI Class 125, ANSI Class 150
Reinforcement Material
Metal
Features
Metal Collar Cast into Retaining Ring, Molded Integral Flange
Maximum Vacuum Pressure
15 in Hg
Number of Bolt Holes
12
Minimum Operating Temperature
-50 Degrees F
Compression Distance
1 3/4 in
Fitting Side B Type
Flange
Socket Material
Carbon Steel

Description

Expansion Joint, Bolt Circle Diameter 17 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 19 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM

Restrictions

Ratings & reviews