Shop ZORO SELECT

Exp.Joint, SingleBulb, Steel, 12", Flange

  • Mfr # WA-192-NN
  • Zoro # G1874315

product price: 
$
1,219.99
/ea
Free Shipping & Returns

Key Features

Type
Wide Arch
Pipe Size
12 in
Material
Neoprene
Standards
ANSI
Pipe Size (Fittings)
12"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WA-192-NN
Zoro #
G1874315
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12 in
Pipe Size (Fittings)
12"
Outside Dia.
19"
Bolt Hole Size
1"
Bolt Circle Dia.
17"
Overall Length
8"
Flange Thickness
1.25"
Pipe Size - Pipe Fitting
12"
Outside Diameter
19 in
Bolt Circle Diameter
17 in
Flange Diameter
19 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Metal Collar Cast into Retaining Ring, Molded Integral Flange

Details

Type
Wide Arch
Material
Neoprene
Item
Expansion Joint
Standards
ANSI
Max. Pressure
150 psi
Temp. Range
-50 to 212.5 Degrees F
Connection
Flanged
Bolt Holes
12
Vacuum
15 In Hg At 72 Degrees F
Pipe Fitting Material
Neoprene
For Flange Type
ANSI Class 125, ANSI Class 150
Burst Pressure
600 psi
Expansion Joint Type
Single Bulb
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Maximum Vacuum Pressure
15 in Hg
Expansion Distance
3/4 in
Minimum Operating Temperature
-50 Degrees F
Number of Bolt Holes
12
Compression Distance
1 3/4 in
Features
Metal Collar Cast into Retaining Ring, Molded Integral Flange
Connection Type
Flanged
Reinforcement Material
Metal
Maximum Off-Center Angle
15 Degrees
Joint Material
Neoprene
Maximum Operating Pressure
150 psi
Bolt Hole Threading
Unthreaded
Seal Material
Neoprene
Flange Material
Steel
Maximum Operating Temperature
212.5 Degrees F
Offset Distance
1 in
Socket Material
Carbon Steel
Fitting Side B Type
Flange

Description

Expansion Joint, Bolt Circle Diameter 17 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 19 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.