Exp.Joint, SingleBulb, Steel, 5", Flange

  • Mfr # WA-80-NN
  • Zoro # G1874358
product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Type
Wide Arch
Pipe Size
5 in
Material
Neoprene
Connection
Flanged
Bolt Holes
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WA-80-NN
Zoro #
G1874358
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
5 in
Bolt Circle Dia.
8.5"
Overall Length
6"
Bolt Hole Size
7/8"
Outside Dia.
10"
Flange Thickness
0.93"
Pipe Size (Fittings)
5"
Pipe Size - Pipe Fitting
5"
Bolt Circle Diameter
8 1/2 in
Outside Diameter
10 in
Flange Diameter
10 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Metal Collar Cast into Retaining Ring, Molded Integral Flange

Details

Type
Wide Arch
Material
Neoprene
Connection
Flanged
Bolt Holes
8
Item
Expansion Joint
Max. Pressure
150 psi
Vacuum
15 In Hg At 72 Degrees F
Standards
ANSI
Temp. Range
-50 to 212.5 Degrees F
Pipe Fitting Material
Neoprene
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Flange Material
Steel
Maximum Off-Center Angle
25 Degrees
Seal Material
Neoprene
Connection Type
Flanged
Offset Distance
3/4 in
Maximum Operating Pressure
150 psi
Features
Metal Collar Cast into Retaining Ring, Molded Integral Flange
Burst Pressure
600 psi
Number of Bolt Holes
8
Maximum Vacuum Pressure
15 in Hg
For Flange Type
ANSI Class 125, ANSI Class 150
Bolt Hole Threading
Unthreaded
Maximum Operating Temperature
212.5 Degrees F
Expansion Joint Type
Single Bulb
Reinforcement Material
Metal
Joint Material
Neoprene
Compression Distance
1 3/4 in
Expansion Distance
3/4 in
Minimum Operating Temperature
-50 Degrees F
Fitting Side B Type
Flange
Socket Material
Carbon Steel

Description

Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 7/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 10 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene

Restrictions

Ratings & reviews