Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Cot, 2 1/2 OAL, 11/16 OD, PK6

  • Mfr # 1NAR4

  • Zoro # G2553756


product price: $14.19
/pk 6, $2.36/ea

Key Features

Type
Cot
Material
HDMB
Overall Length
2 1/2 in
Outside Dia.
0.6875 in
Wire Dia.
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAR4
Zoro #
G2553756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.6875 in
Wire Dia.
0.091 in
Wire Diameter
0.105 in
Hook Length
11/32 in
Free Length
2 3/4 in
Extended Length
3 9/32 in
Outside Diameter
0.687 in

Details

Type
Cot
Material
HDMB
Spring Rate (Lbs./In.)
29.74 lb/in
Meets/Exceeds
ASTM A227
Item
Extension Spring
End Type
Machine Hook
Finish
Zinc-Plated
Load (Lbs.)
22.25 lb
Total Active Coils
16.7
Color
Gray
System of Measurement
Inch, Metric
Hook Configuration
Machine
Standards
ASTM A227
Elastic Limit
97/100 in
Product Type
Extension Spring
Spring Rate
53.91 lb/in

Description

Extension Spring, Cot, High Carbon Steel, Zinc Plated, End Type Machine Hooks, Overall Length 2 1/2 In, Outside Dia 11/16 In, Wire Dia 0.091 In, Load 0.78 Lbs, Deflection @ Load 22.25 In, Spring Rate 29.74 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.