Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Cot, 2 3/4 OAL, 11/16 OD, PK6

  • Mfr # 1NAR6

  • Zoro # G1592044


product price: $15.99
/pk 6, $2.67/ea

Key Features

Type
Cot
Material
HDMB
Overall Length
2 3/4 in
Outside Dia.
0.6875 in
Wire Dia.
0.105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAR6
Zoro #
G1592044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.6875 in
Wire Dia.
0.105 in
Wire Diameter
0.105 in
Outside Diameter
0.687 in
Extended Length
3 11/64 in
Hook Length
21/64 in
Free Length
2 3/4 in

Details

Type
Cot
Material
HDMB
Spring Rate (Lbs./In.)
60.88 lb/in
Load (Lbs.)
38.1 lb
End Type
Machine Hook
Finish
Zinc-Plated
Meets/Exceeds
ASTM A227
Item
Extension Spring
System of Measurement
Inch, Metric
Product Type
Extension Spring
Hook Configuration
Machine
Spring Rate
53.91 lb/in
Elastic Limit
7/10 in
Color
Gray
Total Active Coils
16.8
Standards
ASTM A227

Description

Extension Spring, Cot, High Carbon Steel, Zinc Plated, End Type Machine Hooks, Overall Length 2 3/4 In, Outside Dia 11/16 In, Wire Dia 0.105 In, Load 0.42 Lbs, Deflection @ Load 38.10 In, Spring Rate 60.88 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.