Zoro Homepage

Ext Spring, Cot, 3 3/8 OAL, 23/32 OD, PK6

  • Mfr # 1NAR7

  • Zoro # G0603906


product price: $15.79
/pk 6, $2.63/ea

Key Features

Type
Cot
Material
HDMB
Overall Length
3 3/8 in
Outside Dia.
0.7188 in
Wire Dia.
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAR7
Zoro #
G0603906
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Outside Dia.
0.7188 in
Wire Dia.
0.12 in
Hook Length
3/8 in
Free Length
3 3/8 in
Wire Diameter
0.12 in
Extended Length
3 45/64 in
Outside Diameter
0.718 in

Details

Type
Cot
Material
HDMB
Spring Rate (Lbs./In.)
73.36 lb/in
Load (Lbs.)
49.02 lb
End Type
Machine Hook
Finish
Zinc-Plated
Item
Extension Spring
Meets/Exceeds
ASTM A227
Hook Configuration
Machine
Elastic Limit
67/100 in
Spring Rate
75.91 lb/in
Total Active Coils
18.7
System of Measurement
Inch, Metric
Color
Gray
Product Type
Extension Spring
Standards
ASTM A227

Description

Extension Spring, Cot, High Carbon Steel, Zinc Plated, End Type Machine Hooks, Overall Length 3-3/8 In., Outside Dia. 23/32 In., Wire Dia. 0.120 In., Load (Lbs.) 49.02, Deflection @ Load 0.32 In., Spring Rate (Lbs./In.) 73.36, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.