Zoro Homepage

Ext Spring, Cot, Steel, 2 OAL, 3/4 OD, PK6

  • Mfr # 1NAR1

  • Zoro # G2065515


product price: $11.69
/pk 6, $1.95/ea

Key Features

Type
Cot
Material
HDMB
Outside Dia.
0.75 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
91.08 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAR1
Zoro #
G2065515
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
0.75 in
Wire Dia.
0.105 in
Extended Length
2 3/16 in
Free Length
2 in
Hook Length
15/32 in
Outside Diameter
0.75 in
Wire Diameter
0.105 in

Details

Type
Cot
Material
HDMB
Spring Rate (Lbs./In.)
91.08 lb/in
End Type
Machine Hook
Item
Extension Spring
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
Load (Lbs.)
30.39 lb
Spring Rate
95.29 lb/in
Standards
ASTM A227
Total Active Coils
6.98
Elastic Limit
19/50 in
System of Measurement
Inch, Metric
Product Type
Extension Spring
Hook Configuration
Machine
Color
Gray

Description

Extension Spring, Cot, High Carbon Steel, Zinc Plated, End Type Machine Hooks, Overall Length 2 In, Outside Dia 3/4 In, Wire Dia 0.105 In, Load 0.18 Lbs, Deflection @ Load 30.39 In, Spring Rate 91.08 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.