Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Cot, Stl, 1 3/4 OAL, 1/2 OD, PK6

  • Mfr # 1NAN9

  • Zoro # G2755164


product price: $11.99
/pk 6, $2.00/ea

Key Features

Type
Cot
Material
HDMB
Overall Length
1 3/4 in
Outside Dia.
0.5 in
Wire Dia.
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAN9
Zoro #
G2755164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.5 in
Wire Dia.
0.08 in
Outside Diameter
0.5 in
Free Length
1 23/32 in
Wire Diameter
0.08 in
Hook Length
19/64 in
Extended Length
1 7/8 in

Details

Type
Cot
Material
HDMB
Spring Rate (Lbs./In.)
70.2 lb/in
End Type
Machine Hook
Meets/Exceeds
ASTM A227
Load (Lbs.)
21.38 lb
Item
Extension Spring
Finish
Zinc-Plated
Total Active Coils
11
Color
Gray
Hook Configuration
Machine
Elastic Limit
33/100 in
Spring Rate
72.25 lb/in
Standards
ASTM A227
Product Type
Extension Spring
System of Measurement
Inch, Metric

Description

Extension Spring, Cot, High Carbon Steel, Zinc Plated, End Type Machine Hooks, Overall Length 1-3/4 In., Outside Dia. 1/2 In., Wire Dia. 0.080 In., Load (Lbs.) 21.38, Deflection @ Load 0.16 In., Spring Rate (Lbs./In.) 70.2, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.