Zoro Homepage

Ext Spring, Cot, Stl, 2 1/4 OAL, 3/4 OD, PK6

  • Mfr # 1NAR2

  • Zoro # G1986817


product price: $8.29
/pk 6, $1.38/ea

Key Features

Type
Cot
Material
HDMB
Outside Dia.
0.75 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
63.47 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAR2
Zoro #
G1986817
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.75 in
Wire Dia.
0.105 in
Wire Diameter
0.105 in
Hook Length
7/16 in
Extended Length
2 33/64 in
Free Length
2 1/4 in
Outside Diameter
0.75 in

Details

Type
Cot
Material
HDMB
Spring Rate (Lbs./In.)
63.47 lb/in
Meets/Exceeds
ASTM A227
Load (Lbs.)
18.11 lb
Finish
Zinc-Plated
End Type
Machine Hook
Item
Extension Spring
Spring Rate
67.09 lb/in
System of Measurement
Inch, Metric
Hook Configuration
Machine
Standards
ASTM A227
Color
Gray
Elastic Limit
11/20 in
Product Type
Extension Spring
Total Active Coils
9.9

Description

Extension Spring, Cot, High Carbon Steel, Zinc Plated, End Type Machine Hooks, Overall Length 2 1/4 In, Outside Dia 3/4 In, Wire Dia 0.105 In, Load 0.27 Lbs, Deflection @ Load 18.11 In, Spring Rate 63.47 Lbs/In, Meets/Exceeds ASTM A227, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.