Zoro Homepage

Ext Spring, Safety Drawbar, 13 3/4 OAL

  • Mfr # 1NBU8

  • Zoro # G3230184


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Type
Safety Drawbar
Material
302 Stainless Steel
Overall Length
13 3/4 in
Outside Dia.
2.462 in
Wire Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBU8
Zoro #
G3230184
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in
Outside Dia.
2.462 in
Wire Dia.
0.312 in
Outside Diameter
2.462 in
Free Length
2 3/4 in
Wire Diameter
0.31 in
Extended Length
17 13/64 in

Details

Type
Safety Drawbar
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
85.44 lb/in
Finish
Plain
Meets/Exceeds
ASTM A313 and AMS 5688
Item
Extension Spring
End Type
Closed Drawbar
Load (Lbs.)
316.11 lb
Standards
AMS 5688, ASTM A313
Spring Rate
85.44 lb/in
System of Measurement
Inch, Metric
Hook Configuration
Extended
Total Active Coils
13.95
Color
Gray
Product Type
Extension Spring

Description

Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 13 3/4 In, Outside Dia 2.462 In, Wire Dia 0.312 In, Load 316.11 Lbs, Deflection @ Load 3.70 In, Spring Rate 85.44 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.