Zoro Homepage

Ext Spring, Safety Drawbar, 302 SS, 8 OAL

  • Mfr # 1NBU3

  • Zoro # G0934062


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Type
Safety Drawbar
Material
302 Stainless Steel
Overall Length
8 in
Outside Dia.
2.1 in
Wire Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBU3
Zoro #
G0934062
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Outside Dia.
2.1 in
Wire Dia.
0.312 in
Extended Length
9 35/64 in
Wire Diameter
0.31 in
Free Length
2 1/2 in
Outside Diameter
2.1 in

Details

Type
Safety Drawbar
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
167.11 lb/in
Load (Lbs.)
365.97 lb
Meets/Exceeds
ASTM A313 and AMS 5688
Item
Extension Spring
End Type
Closed Drawbar
Finish
Plain
Color
Gray
System of Measurement
Inch, Metric
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
Total Active Coils
12.4
Spring Rate
167.11 lb/in
Hook Configuration
Extended

Description

Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 8 In, Outside Dia 2.100 In, Wire Dia 0.312 In, Load 365.97 Lbs, Deflection @ Load 2.19 In, Spring Rate 167.11 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.