Zoro Homepage

Ext Spring, Safety Drawbar, 4 OAL, 0.675 OD

  • Mfr # 1NBR2

  • Zoro # G3213192


product price: $6.49
/ea

Key Features

Type
Safety Drawbar
Material
HDMB
Overall Length
4 in
Outside Dia.
0.675 in
Wire Dia.
0.048 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBR2
Zoro #
G3213192
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Outside Dia.
0.675 in
Wire Dia.
0.048 in
Wire Diameter
0.05 in
Outside Diameter
0.675 in
Free Length
1 3/4 in
Extended Length
5 29/64 in

Details

Type
Safety Drawbar
Material
HDMB
Spring Rate (Lbs./In.)
2.28 lb/in
End Type
Closed Drawbar
Meets/Exceeds
ASTM A227
Item
Extension Spring
Finish
Zinc-Plated
Load (Lbs.)
5.01 lb
Color
Gray
Standards
ASTM A227
System of Measurement
Inch, Metric
Spring Rate
2.28 lb/in
Hook Configuration
Extended
Product Type
Extension Spring
Total Active Coils
13.6

Description

Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 4 In, Outside Dia 0.675 In, Wire Dia 0.048 In, Load 5.01 Lbs, Deflection @ Load 2.20 In, Spring Rate 2.28 Lbs/In, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.