Zoro Homepage

Ext Spring, Safety Drawbar, 6 OAL, 1.100 OD

  • Mfr # 1NBR3

  • Zoro # G2048742


product price: $15.39
/ea

Key Features

Type
Safety Drawbar
Material
HDMB
Overall Length
6 in
Outside Dia.
1.1 in
Wire Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBR3
Zoro #
G2048742
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
1.1 in
Wire Dia.
0.125 in
Outside Diameter
1.1 in
Extended Length
7 3/4 in
Free Length
1 3/4 in
Wire Diameter
0.13 in

Details

Type
Safety Drawbar
Material
HDMB
Spring Rate (Lbs./In.)
29 lb/in
End Type
Closed Drawbar
Item
Extension Spring
Load (Lbs.)
55.1 lb
Finish
Zinc-Plated
Meets/Exceeds
ASTM A227
Product Type
Extension Spring
System of Measurement
Inch, Metric
Spring Rate
29 lb/in
Standards
ASTM A227
Color
Gray
Total Active Coils
13
Hook Configuration
Extended

Description

Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 6 In, Outside Dia 1.100 In, Wire Dia 0.125 In, Load 55.10 Lbs, Deflection @ Load 1.90 In, Spring Rate 29.00 Lbs/In, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.