Zoro Homepage

Ext Spring, Safety Drawbar, 7 1/2 OAL

  • Mfr # 1NBU1

  • Zoro # G2928326


product price: $23.79
/ea

Key Features

Type
Safety Drawbar
Material
302 Stainless Steel
Overall Length
7 1/2 in
Outside Dia.
0.875 in
Wire Dia.
0.105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBU1
Zoro #
G2928326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Outside Dia.
0.875 in
Wire Dia.
0.105 in
Wire Diameter
0.11 in
Outside Diameter
0.875 in
Free Length
2 1/2 in
Extended Length
10 31/64 in

Details

Type
Safety Drawbar
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
18 lb/in
Item
Extension Spring
End Type
Closed Drawbar
Load (Lbs.)
49.5 lb
Finish
Plain
Meets/Exceeds
ASTM A313 and AMS 5688
Product Type
Extension Spring
Total Active Coils
18.5
Standards
AMS 5688, ASTM A313
Hook Configuration
Extended
Spring Rate
18 lb/in
Color
Gray
System of Measurement
Inch, Metric

Description

Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 7 1/2 In, Outside Dia 0.875 In, Wire Dia 0.105 In, Load 49.50 Lbs, Deflection @ Load 2.75 In, Spring Rate 18 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.