Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Safety Drawbar, Steel, 16 OAL

  • Mfr # 1NBT5

  • Zoro # G0298173


product price: $24.49
/ea

Key Features

Type
Safety Drawbar
Material
HDMB
Overall Length
16 in
Outside Dia.
1.87 in
Wire Dia.
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBT5
Zoro #
G0298173
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Outside Dia.
1.87 in
Wire Dia.
0.135 in
Wire Diameter
0.14 in
Extended Length
20 9/32 in
Free Length
2 1/4 in
Outside Diameter
1.87 in

Details

Type
Safety Drawbar
Material
HDMB
Spring Rate (Lbs./In.)
7.62 lb/in
Meets/Exceeds
ASTM A227
Load (Lbs.)
38.09 lb
Finish
Zinc-Plated
End Type
Closed Drawbar
Item
Extension Spring
Spring Rate
7.62 lb/in
Color
Gray
Hook Configuration
Extended
Standards
ASTM A227
Total Active Coils
12
System of Measurement
Inch, Metric
Product Type
Extension Spring

Description

Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 16 In, Outside Dia 1.870 In, Wire Dia 0.135 In, Load 38.09 Lbs, Deflection @ Load 5.00 In, Spring Rate 7.62 Lbs/In, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.