Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL

  • Mfr # 1NBT4

  • Zoro # G2259451


product price: $50.59
/ea

Key Features

Type
Safety Drawbar
Material
HDMB
Overall Length
13 3/4 in
Outside Dia.
2.462 in
Wire Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBT4
Zoro #
G2259451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in
Outside Dia.
2.462 in
Wire Dia.
0.312 in
Extended Length
16 63/64 in
Outside Diameter
2.462 in
Free Length
2 1/4 in
Wire Diameter
0.31 in

Details

Type
Safety Drawbar
Material
HDMB
Spring Rate (Lbs./In.)
92.3 lb/in
Meets/Exceeds
ASTM A227
End Type
Closed Drawbar
Item
Extension Spring
Finish
Zinc-Plated
Load (Lbs.)
313.81 lb
Spring Rate
92.3 lb/in
Product Type
Extension Spring
Color
Gray
Hook Configuration
Extended
System of Measurement
Inch, Metric
Standards
ASTM A227
Total Active Coils
14.8

Description

Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 13 3/4 In, Outside Dia 2.462 In, Wire Dia 0.312 In, Load 313.81 Lbs, Deflection @ Load 3.40 In, Spring Rate 92.3 Lbs/In, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.